Product Detail

URL:

Item# : EA981WL-48

Description : Wire Sling

Spec

Length 6.0m
Rope dia. 32mm
Weight 27.8kg
Eye length 600mm
Folding diameter 750mm
<Caution>
・Please keep the hanging angle within 60° as much as possible.
If the hanging angle becomes large, a large amount of tension will be placed on the sling cable, which is dangerous.
・If the rope is bent slightly at the hook part, etc., the strength will decrease.
If it is not possible to make it larger, consider the rate of decline when selecting a sling cable.
・Do not use a single sling rope.
It is dangerous because the suspended load may rotate or the processed parts (especially the winding part) may come off.
・If the rope becomes twisted or bent, correct it to prevent it from kinking.
・The sling rope is a consumable item. Never use items that exceed disposal standards.
This is extremely dangerous as the strength has significantly decreased.
Be sure to carry out maintenance, daily inspections, and periodic inspections to constantly understand the extent of damage.
・Do not use in corrosive acid or alkali atmospheres or high temperature atmospheres exceeding 100℃. It is dangerous because its strength decreases due to corrosion, heat effects, etc.
・Avoid applying sudden impact loads.
・If necessary, use padding to prevent the sling cable from bending at sharp corners.
・Do not cause sparks on the sling cable during electric welding work, etc. It is dangerous as it reduces the strength.
Additional explanation
Catalog Price (JPY)

¥ 52,700 (Excluding tax)/¥ 57,970(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 02:39 Currently)

Update
Catalog Page Page 1743
Relational Items
EA981WL-44 Wire Sling
EA981WL-45 Wire Sling
EA981WL-46 Wire Sling
EA981WL-47 Wire Sling
EA981WL-48 Wire Sling
EA981WL-50
Web catalog image

Documents

SDS Japanese