Product Detail

URL:

Item# : EA981WM-12

Description : Square Flexible Container Bag

Spec

Dim.--11: 860 x 860 x 1130(H)mm,-12: 1050 x 1250 x 900(H)mm
Material-Polypropylene
Content 1,417L
Load capacity 1,500kg
Weight 2.8kg
The injection port can be tied with a drawstring.
This is a one-way (one-time use) flexible container bag.
Transporting large quantities of general products, granular materials, etc.
Weather resistance is approximately 4 to 5 months.
Additional explanation
Catalog Price (JPY)

¥ 7,350 (Excluding tax)/¥ 8,085(Tax including)

Quantity of stock

Latest stock:20

(2026/11/17 19:20 Currently)

Update
Catalog Page Page 1753
Relational Items
EA981WM-11 Square Flexible Container Bag
EA981WM-12 Square Flexible Container Bag
Web catalog image

Documents

Drawings