Product Detail

URL:

Item# : EA981WM-27

Description : Round Flexible Container Bag (Cross Bottom)

Spec

Content-1007L
Load capacity-1,000kg
Dim.-Dia. 1100 x 1060(H)mm
Material-Polypropylene
Specification With internal bag
Thickness of inner bag: 0.07mm
Weight 2.5kg
This is a one-way (one-time use) flexible container bag.
Transportation of minerals, powder, incineration ash, etc., and sludge containing powder and a small amount of moisture.
Weather resistance is approximately 4 to 5 months.
Additional explanation
Catalog Price (JPY)

¥ 5,430 (Excluding tax)/¥ 5,973(Tax including)

Quantity of stock

Latest stock:21

(2026/11/06 08:10 Currently)

Update
Catalog Page Page 1754
Relational Items
EA981WM-26B Round Flexible Container Bag (Cross Bottom)
EA981WM-27 Round Flexible Container Bag (Cross Bottom)
Web catalog image

Documents

Drawings