Item# : EA982AA-13
Description : Retractable Ratchet Tie Down
Spec
| Belt can be stored in the buckle so extra belt after fastening does not occur. |
|||
| Belt material | Polyester |
||
|---|---|---|---|
| Steel Buckle |
|||
| Working load | 750kg |
Belt Length | Fixed Side :200mm Adjustable Side :3m |
| Belt Width | 50mm |
||
| Easy automatic winding even when stored |
|||
| Automatic winding type makes packing work quick and easy! |
|||
| Hook inner diameter | 22mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,600 (Excluding tax)/¥ 6,160(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:84 (2026/11/20 19:20 Currently) |
||||
| Catalog Page | Page 1718 | ||||
| Relational Items |
|---|
| EA982AA-11 Retractable Ratchet Tie Down |
| EA982AA-12 Retractable Ratchet Tie Down |
| EA982AA-13 Retractable Ratchet Tie Down |