Product Detail

URL:

Item# : EA982AA-17

Description : Retractable Ratchet Tie Down

Spec

Belt can be stored in the buckle so extra belt after fastening does not occur.
Belt material Polyester
Steel Buckle
Working load 300kg
Belt Length Fixed Side :110mm
Adjustable Side :3m
Belt Width 25mm
Easy automatic winding even when stored
Automatic winding type makes packing work quick and easy!
Hook inner diameter 19mm
Additional explanation
Catalog Price (JPY)

¥ 3,210 (Excluding tax)/¥ 3,531(Tax including)

Quantity of stock

Latest stock:18

(2026/11/20 19:02 Currently)

Update
Catalog Page Page 1718

Replacement Items

EA982AA-12
Relational Items
EA982AA-16 Retractable Ratchet Tie Down
EA982AA-17 Retractable Ratchet Tie Down
EA982AA-18 Retractable Ratchet Tie Down
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
Size
  1. PDF
Flyer