Product Detail

URL:

Item# : EA983DB-103

Description : Indication Tape(DO NOT ENTER)

Spec

Material-Case・Holder:ABS resin、Bracket:iron、sheet:vinyl chloride resin
Seating size-60mmx0.2mmx5m
Holder size-55x53x119.5(H)mm
Equipped with neodymium magnet for easy installation on iron parts
The sheet is automatically winded up and quickly housed.
It can be placed also on cones when the separately sold corn attachment (EA983DB-120) is used.
Display item-Yellow/Black+DO NOT ENTER
Additional explanation
Catalog Price (JPY)

¥ 9,520 (Excluding tax)/¥ 10,472(Tax including)

Quantity of stock

Latest stock:26

(2026/11/14 19:19 Currently)

Update
Catalog Page Page 2257
Relational Items
EA983DB-101 Indication Tape(Yellow/Black)
EA983DB-102 Indication Tape(DANGER KEEP OUT)
EA983DB-103 Indication Tape(DO NOT ENTER)
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog