Product Detail

URL:

Item# : EA983DB-132

Description : Indication Tape (Magnet / reel)

This product is no longer available. Please refer to replacement item below.

Spec

Compact type of 2.7m
Tape Size 50mm×0.2mm×2.7m
Holder Size 57×48×87(H)mm
Material Case 、Holder :ABSResin 、
Bracket :Iron 、
Sheet :Polyvinyl chloride
Equipped With Neodymium Magnet And Easy To Be Attached To Iron Parts
The Sheet Will Be Automatically Stored In A Speedy Manner.
Can Be Attached To Cones As Well By Using Separately Sold Cone Attachment (ea983db-120).
Display Item Yellow/Black +Dangerous Entering Prohibited
Additional explanation
Catalog Price (JPY)

¥ 5,950 (Excluding tax)/¥ 6,545(Tax including)

Quantity of stock

Latest stock:0

(2026/09/06 12:13 Currently)

Update
Relational Items
EA983DB-131 Indication Tape (Magnet / reel)
EA983DB-132 Indication Tape (Magnet / reel)
Web catalog image

Product movie