Item# : EA983F-144A
Description : Hand Tearable Yellow/Black Cushion Tape
Spec
| Adhesive Type (Acrylic) |
|||
| The width | 200mm |
Length | 3m |
|---|---|---|---|
| Thickness | 3mm |
Stripe Width | Yellow :36mm、Black :32mm |
| Weight | About 350g |
Material | Polyethylene Sponge 、 Adhesives :Acrylic |
| Adhesion Power | 7.8N/25mm |
||
| Cushion for absorbing shock is attached. | |||
| Since incision is provided, cutting is easily possible with hand. Cutting is possible at a width of about 10 mm. | |||
| Attention awakening and countermeasure for collision can be processed at the same time. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,380 (Excluding tax)/¥ 3,718(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/08 12:42 Currently) |
||||
| Catalog Page | Page 2294 | ||||