Product Detail

URL:

Item# : EA983F-147A

Description : Hand Tearable Yellow/Black Cushion Tape

Spec

Adhesive Type (Acrylic)
The width 150mm
Length 10m
Thickness 3mm
Stripe Width Yellow :36mm、Black :32mm
Weight About 760g
Material Polyethylene Sponge 、
Adhesives :Acrylic
Adhesion Power 7.8N/25mm
Cushion for absorbing shock is attached.
Since incision is provided, cutting is easily possible with hand. Cutting is possible at a width of about 10 mm.
Attention awakening and countermeasure for collision can be processed at the same time.
Additional explanation
Catalog Price (JPY)

¥ 8,220 (Excluding tax)/¥ 9,042(Tax including)

Quantity of stock

Latest stock:5

(2026/11/12 06:47 Currently)

Update
Catalog Page Page 2294
Relational Items
EA983F-146A Hand Tearable Yellow/Black Cushion Tape
EA983F-147A Hand Tearable Yellow/Black Cushion Tape
Web catalog image

Documents

Catalog