Product Detail

URL:

Item# : EA983FK-8A

Description : Slope Plate

Spec

Size 900×270×100mm
Material Polypropylene
Load Capacity Less than 10 t
Difference In Level 100mm
Weight 2.8kg
Anchor bolt size Diameter: 6mm、Length: 35 mm or more
Nonslip finish can prevent turnover.
Use for 10 t or more of carrying car is not recommended.
Lateral combination is available with the supplied bolts.
Anchor bolts are sold separately.
Additional explanation
Catalog Price (JPY)

¥ 3,700 (Excluding tax)/¥ 4,070(Tax including)

Quantity of stock

Latest stock:7

(2026/11/22 07:20 Currently)

Update
Catalog Page Page 1398
Relational Items
EA983FK-7A Slope Plate
EA983FK-8A Slope Plate
EA983FK-8SA Side Plate For EA983FK-8A
Web catalog image

Documents

Catalog