Item# : EA983FR-36A
Description : Emergency Signal Light (With Magnet)
Spec
| Automobile Powered By For Red Color Signal light |
|||
| <Vehicle Inspection Correspondence ・Certified Ministry Of Land, Infrastructure, Transport And Tourism. Applicable Code > If an emergency signal light without the expiration date of use is equipped in the car, we will respond to vehicle inspection at any time. |
|||
| 2018 safety standard inner protrusion (UN-R21) |
|||
| Power Supply | AAA Alkaline Dry Cell x 2 Pcs (included) |
Lighting Time | About 20 Hours Flashing ※At the time of use a new Alkaline Dry Cell |
|---|---|---|---|
| LED Piece number | Red Color LED 9 Piece |
Size | Dia 32(W) x 153(H)mm |
| Body Weight | About 100g (Battery Built-In The state ) |
Material | The lens :Polycarbonate Body :ABS Resin 、 Adapter :Acrylic fiber |
| Lifespan | Can be continuously used only by replacing batteries. Exchange at the time of car inspection is also unnecessary. |
Use in rainy weather | Lit without problems even in rainy weather |
| Functionality --- It is usable even inside the tunnels, etc., because smoke is not generated. Fixing to the side face of vehicles, etc. is also possible by the magnet at the bottom. | |||
| The bottom part with magnet can be fixed to the car body. | |||
| New 3-way body structure neatly fitting into the smoke candle storage holder, which is even different depending on the vehicle | |||
| It can be mounted to any vehicle regardless of trucks or ordinary cars, by changing the diameter of main body (27 mm dia. → 32 mm dia.) by means of the adapter. | |||
| <Continuously usable> It can be continuously used, only by replacing the battery. | |||
| <Outstanding stability> ? Continuous blinking time in light emission for prolonged time is about 20 hours, and safety is secured for a long time. ? By adopting the 9 high-luminance LEDS with excellent visibility, and by improving the lens cutting, it exerts the excellent visibility that can be confirmed even from a distance of 200 m or more. ? Fire is entirely not required: Since fire is entirely not used, it is usable in rainy weather, and at the place of total fire ban where an accident of fuel leakage has occurred, etc. ? Fitly fixed to the car body: By the strong magnet at the bottom of main body, it can be easily mounted on the car body, etc., in the fixed manner. It appeals the existence of own vehicle to the following vehicles. | |||
| <Three-way adjustable construction> It conforms to various shapes of the warning flare holders which are different by each type of vehicles, such as light motor vehicles, large-sized vehicles, imported vehicles, and can be mounted on most types of vehicle, without processing. * Depending on a partial type of vehicles, it is not possible to be fitted into the warning flare holder. Accordingly, please be sure to confirm. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,300 (Excluding tax)/¥ 1,430(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:11 (2026/11/22 13:33 Currently) |
||||
| Catalog Page | Page 2461 | ||||