Item# : EA983FS-51A
Description : LED Rotary Light (with Magnet)
Spec
| For cigar lighter (with ON/OFF switch at the plug) |
|||
| Light source-5W LED bulb |
|||
| Splash-proof construction |
|||
| Material-Globe: Polycarbonate, Body: ABS resin |
|||
| Dim.-145 x 200 x 140(H)mm |
|||
| Weight-900g |
|||
| Cord length-4.5m |
|||
| With magnet at the bottom (With a protective seal on the magnet part) |
|||
| This type can be used for both 12 and 24VDC. It is not necessary to change a switch according to vehicles. |
|||
| Color-Red |
|||
| Rated voltage-For both 12 and 24VDC |
|||
| IP standard | Equivalent to 65 |
Brightness | Approximately 720 candelas |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,400 (Excluding tax)/¥ 13,640(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:13 (2026/11/08 23:03 Currently) |
||||
| Catalog Page | Page 0276 | ||||
| Relational Items |
|---|
| EA983FS-51A LED Rotary Light (with Magnet) |
| EA983FS-52A LED Rotary Light (with Magnet) |
| EA983FS-53A LED Rotary Light (with Magnet) |
| EA983FS-54A LED Rotary Light (with Magnet) |