Item# : EA983FW-21A
Description : LED Small Signal light (Pole installation /Dia 40)
Spec
| Pole installation Type |
|||
| Material | Body ・The unit :Polycarbonate 、 Pole :Aluminum |
Rated Voltage | DC24V |
|---|---|---|---|
| Light Source | LED bulb |
Color | Red |
| Body Size | Dia 40×139mm |
Pole size | Dia 21.7×285mm |
| Weight | 495g |
Code Length | 1000mm |
| With mounting brackets (Fix them with commercial screws and nuts. ) |
|||
| Installation Bracket size | 32×80×3(t)mm |
||
| No need to change wires even when the color arrangement has been changed. | |||
| Compatible with IP54. Usable in a factory with high humidity and much dust. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,650 (Excluding tax)/¥ 10,615(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 02:21 Currently) |
||||
| Catalog Page | Page 1200 | ||||
| Relational Items |
|---|
| EA983FW-21A LED Small Signal light (Pole installation /Dia 40) |
| EA983FW-23A |