Item# : EA983FW-36A
Description : LED Small Signal light (Direct Installation /Dia 40)
Spec
| Directly mounted type |
|||
| Rated Voltage | DC24V |
Light Source | LED bulb |
|---|---|---|---|
| Color | Red ・Yellow ・Green |
Material | Body ・The unit :Polycarbonate 、 Pole :Aluminum |
| size | Dia 40×219mm |
Weight | 275g |
| Code Length | 1300mm |
||
| IP65-compliant. Usable in a humid and dusty factory. |
|||
| Diffuses light brightly and evenly |
|||
| Harness layout is not needed to change even if the color arrangement is changed. |
|||
| Installation Bracket Adapted |
|||
| Max. Installation Board Thickness | 7mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,900 (Excluding tax)/¥ 11,990(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 20:38 Currently) |
||||
| Catalog Page | Page 1200 | ||||
| Relational Items |
|---|
| EA983FW-36A LED Small Signal light (Direct Installation /Dia 40) |
| EA983FW-37A |