Item# : EA983PF-1
Description : Cable protector
18/06/25 Load capacity is not about 4.7t but about 477kg.(9013 No.49)
Spec
Load Capacity | About 477kg |
Color | Black |
---|---|---|---|
Weight | 4.2kg |
||
For Applicable cord Cable Dia. Φ25mm Or Less (The lower part Slit Type ) |
|||
The width | 273mm |
Height | 38.1mm |
Full length | 914mm |
Calble through hole size | 44(W)×25(H)×914(L)mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 17,600 (Excluding tax)/¥ 19,360(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/14 17:32 Currently) |
Replacement Items
![]() |
|
.jpg)