Item# : EA983PF-6
Description : Cable Protector (Two Channel Type)
Spec
| Load Capacity | About 477kg |
Color | Black |
|---|---|---|---|
| Weight | 4.2kg |
||
| For Applicable cord Cable Dia. 25mm Or Less (The lower part Slit Type ) |
|||
| The width | 273mm |
Height | 38.1mm |
| Full length | 914mm |
Calble through hole size | 44(W)×25(H)×914(L)mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 31,800 (Excluding tax)/¥ 34,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:30 (2026/11/01 23:21 Currently) |
||||
| Catalog Page | Page 2262 | ||||