Product Detail

URL:

Item# : EA983PF-7

Description : Cable Protector (Two Channel Type)

Spec

Load Capacity About 477kg
Color Yellow
Weight 4.2kg
For Applicable cord Cable Dia. 25mm Or Less
(The lower part Slit Type )
The width 273mm
Height 38.1mm
Full length 914mm
Calble through hole size 44(W)×25(H)×914(L)mm
Additional explanation
Catalog Price (JPY)

¥ 31,800 (Excluding tax)/¥ 34,980(Tax including)

Quantity of stock

Latest stock:10

(2026/11/01 23:40 Currently)

Update
Catalog Page Page 2262

Replacement Items

EA983PF-6
Relational Items
EA983PF-6 Cable Protector (Two Channel Type)
EA983PF-7 Cable Protector (Two Channel Type)
EA983PF-11 Adapter (Left Turn / For EA983PF-1、-2 )
EA983PF-12 Adapter (Left Turn / For EA983PF-1、-2 )
EA983PF-13 Adapter (Right Turn / For EA983PF-1、-2 )
EA983PF-14 Adapter (Right Turn / For EA983PF-1、-2 )
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG