Item# : EA983R-236
Description : Crime Prevention Vest
Spec
| Dress Length | About 60cm |
Waist | About 90 to 120cm (Rubber And Binding Band Astable ) |
|---|---|---|---|
| Reflective Tape Width | 50mm |
Material | Nylon Mesh 、 Reflective Tape :Polyvinyl chloride |
| Front and back transparent pockets: 215 mm x 320 mm. A4 paper can be directly inserted into the pockets | |||
| Transparent pocket on the left chest: Width of 105 mm x 57 mm. A name card etc. can be inserted into the pocket. | |||
| Removable pocket on the front right chest |
|||
| Mesh Color | Red |
Reflective Tape Color | White |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,160 (Excluding tax)/¥ 2,376(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:48 (2026/11/23 11:23 Currently) |
||||
| Catalog Page | Page 2231 | ||||