Item# : EA983S-230
Description : Combination Padlock
Spec
Material | Body :Brass Hanger :Steel Plating Finish |
||
---|---|---|---|
Dial Number Setting Available |
|||
Dial No. Of Digits | 3Figure |
Body The width | 30mm |
Body Height | 36mm |
Body Thickness | 13mm |
Hanger Dia. | 4.8mm |
Clearance (Vertical ×Horizontal ) | 24×14mm |
Weight | 109g |
Including The number | 1 Pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,500 (Excluding tax)/¥ 1,650(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:22 (2024/05/22 06:34 Currently) |
||||
Catalog Page | Page 2429 Page 2656 |
Relational Items |
---|
EA983S-230 Combination Padlock |
EA983S-240 Combination Padlock |