Product Detail

URL:

Item# : EA983T-46

Description : Push Button and Rotary Switch Cover

Spec

It is a transparent cover to avoid access to the button.
Panel cut dia. 22, for 30mm button (button dim. up to dia. 50mm and height 45mm)
Material-Plastic
Dim.-Cover: dia. 60 x 50mm, Round base: dia. 52 x 5mm, U-shaped base: 60 x 40 x 11m
Protrusion nameplate can be used on the U-shaped base.
Key hole dia.-7.5mm
Name-3-pc set (cover, round base and U-shaped base)
Additional explanation
Catalog Price (JPY)

¥ 7,970 (Excluding tax)/¥ 8,767(Tax including)

Quantity of stock

Latest stock:24

(2026/11/08 22:01 Currently)

Update
Catalog Page Page 1197 Page 2290 Page 2328
Relational Items
EA983T-46 Push Button and Rotary Switch Cover
EA983T-48 Push Button and Rotary Switch Cover
Web catalog image

Documents

How to use