Item# : EA983TK-32
Description : Cylinder Padlock [Stainless Steel]
Spec
| Material | Body and hanger: SUS304, Cylinder: brass |
Width(mm) | 30 |
|---|---|---|---|
| Hanger dia. (mm) | 5.5 |
Clearance | Length:21.0mm Width:16.0mm |
| With key 3 pcs |
|||
| Because the kind of the key is limited, the same key may be mixed when it is used the plural number. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,010 (Excluding tax)/¥ 3,311(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/23 21:49 Currently) |
||||
| Catalog Page | Page 2322 | ||||
| Relational Items |
|---|
| EA983TK-32 Cylinder Padlock [Stainless Steel] |
| EA983TK-40 Cylinder Padlock [Stainless Steel] |