Product Detail

URL:

Item# : EA983ZA-32

Description : Key Box

Spec

Size(mm)-Outside dim.: 76x57x184(H)mm, Inside dim.: 55.8x22.7x101.5(H)mm
Clearance- with blanket: φ25mm no blanket: 43 x 30mm
Hanger Dia.(mm)-φ10mm
Material-Body:zinc alloy, stainless steel, Button:POM resin
Push-button type, changeable number setting
It can store cards as well as keys.
Hanger protected with resin bracket, to protect nearby objects against flaw.
All-weather
Excellent durability and weather resistance, ideal for outdoor use.
Additional explanation
Catalog Price (JPY)

¥ 16,500 (Excluding tax)/¥ 18,150(Tax including)

Quantity of stock

Latest stock:3

(2026/11/09 03:48 Currently)

Update
Catalog Page Page 2334
Web catalog image

Documents

Catalog