Product Detail

URL:

Item# : EA984CM-0

Description : Electromagnetic Magnet Holder

Spec

Electromagnetic magnet to hold (adsorb) at DC 24V
Material Mild steel (nickel plated)
To hold the workpiece in the manufacturing process.
Max. Magnetic Force 53N
Size (mm) Dia 20x18、Electromagnet part (silver color part in the center)
Voltage /Electric current DC 24V/100mA
Back Screw Dia M4(depth 10mm)x1
M3(depth 5mm)x3
The outer shell of the electromagnet is a sturdy glossy nickel-plated cylinder
Additional explanation
Catalog Price (JPY)

¥ 2,130 (Excluding tax)/¥ 2,343(Tax including)

Quantity of stock

Latest stock:39

(2026/10/22 14:24 Currently)

Update
Catalog Page Page 1193 Page 1312
Relational Items
EA984CM-0 Electromagnetic Magnet Holder
EA984CM-1 Electromagnetic Magnet Holder
EA984CM-2 Electromagnetic Magnet Holder
EA984CM-3 Electromagnetic Magnet Holder
EA984CM-4 Electromagnetic Magnet Holder
EA984CM-5 Electromagnetic Magnet Holder
EA984CM-6
EA984CM-7
EA984CM-30
EA984CM-31
EA984CM-32
EA984CM-33
EA984CM-34
EA984CM-35
EA984CM-36
EA984CM-37
Web catalog image

Documents

RoHS
  1. PDF
Instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG
Catalog