Product Detail

URL:

Item# : EA984DA-60

Description : U-shaped Gutter Hanging Clamp

Spec

Working load 250kg
Length 335mm
Clamp range 30 to 60mm
Weight 2.2kg
Hand type (with shackle) that allows you to hang machines by attaching a shackle to the hanging ring.
It is lightweight, durable, and easy to work with safety as the top priority.
For construction sites such as U-shaped grooves and flumes, loading and unloading of trucks, installation work using cranes, manual positioning, and fine adjustments.
<Caution>
Do not overload (the clamp may be deformed or the pin may break).
Do not grab on the side (the clamp may come off and the lifted object may topple over or fall).
Avoid clogging the cam (it may fall off).
Additional explanation
Catalog Price (JPY)

¥ 25,000 (Excluding tax)/¥ 27,500(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 19:12 Currently)

Update
Catalog Page Page 1752
Relational Items
EA984DA-40 U-shaped Gutter Hanging Clamp
EA984DA-60 U-shaped Gutter Hanging Clamp
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG