Product Detail

URL:

Item# : EA984DJ-1

Description : Easy Clamp

Spec

Load 1t
Clamp (mm) 0 to 16
Length (mm) 156
Weight (kg) 2.4
It has a structure that engages with strong force as the load increases.
The receiver is rounded, so when hanging at an angle, there is less twisting force on the main body, making it easier.
Even if the clamped object to be lifted lands on the ground and the wire loosens and the load becomes zero, the clamp will not come off the member.
<How to use>
Correct hanging method
① In the case of one-point suspension (as a general rule, two wire ropes are passed through)
The length of the hanging load should be within 2m, and be sure to hang it with a well-balanced center of gravity. (Eccentricity is dangerous.)
② When the suspended load is 2m or more
Be sure to suspend at two points and use angle or scale suspension. (It is well balanced and safe.)
③ If it is close to vertical suspension
Since there are restrictions on the hanging load, please select the basic working load for 80% of horizontal lifting. (The safety factor will decrease.)
incorrect hanging method
1-2 For hanging (hanging) and balance hanging (horizontal hanging of steel plate), the camshaft center and the hanging ring hole are aligned and clamping force is generated.
not.
Hanging at a two-point angle is strictly prohibited.
Additional explanation
Catalog Price (JPY)

¥ 30,000 (Excluding tax)/¥ 33,000(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 10:01 Currently)

Update
Catalog Page Page 1750
Relational Items
EA984DJ-0.5 Easy Clamp
EA984DJ-1 Easy Clamp
EA984DJ-2A Easy Clamp
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Catalog