Product Detail

URL:

Item# : EA984DJ-201

Description : Horizontally Hanging Clamp

Spec

Safety lock type
Suitable for carrying and assembling shape steels such as H-shaped steels, or steel frame materials
Load 1t
Clamp (mm) 0 to 30
Height (mm) 233
Weight (kg) 5.2
Since the receiving part is separated, it can also clamp H-shaped steel in the longitudinal direction.
It is a cooperative type that can be hung at a hanging angle of up to 60°, making it useful for safe on-site work.
Can be used in a wide range of applications related to civil engineering, steel structures, architecture, and bridge assembly.
Additional explanation
Catalog Price (JPY)

¥ 63,500 (Excluding tax)/¥ 69,850(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 19:46 Currently)

Update
Catalog Page Page 1750
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG