Product Detail

URL:

Item# : EA984DN-2

Description : Non-damaging Vertical Hanging Clamp

This product is no longer available. Please refer to replacement item below.

Spec

With anti-drop safety mechanism
Load 2t
Clamp (mm) 0 to 25
Length (mm) 430
Weight (kg) 10.5
<How to use>
① Turn the adjustment bolt according to the thickness of the object to be lifted, return the slider, and open the opening wider in advance.
② Insert the object fully into the clamp until it touches the back of the clamp mouth.
③Push in the hanging ring, then return the auxiliary cam lever to the open position with your fingers.
④Turn and tighten the adjustment bolt until the receiver is in close contact with the main body to complete the clamp installation.
⑤ When the lifting ring is pulled and a lifting load is applied, a clamping force is applied to the receiver and tightens the lifted object.
⑥ After landing, if you wish to remove it, turn the adjustment bolt in the opposite direction and return the slider upwards to release it.
Additional explanation
Catalog Price (JPY)

¥ 165,100 (Excluding tax)/¥ 181,610(Tax including)

Quantity of stock

Latest stock:0

(2026/07/02 19:58 Currently)

Update
Relational Items
EA984DN-0.5A
EA984DN-1 Non-damaging Vertical Hanging Clamp
EA984DN-2 Non-damaging Vertical Hanging Clamp
Web catalog image

Documents

Catalog