Product Detail

URL:

Item# : EA984DS-300A

Description : Pipe Hanging Clamp

Spec

Working load 0.5t
Clamp 220 to 300mm
Length 619mm
Weight 15.0kg
The suspended object lands and opens by loosening the wire.
The lock automatically takes place, workability is outstanding.
A clamp exclusively for horizontal hanging of round bars and pipes.
The clamping force acts in proportion to the lifting load, strongly tightening the suspended object.
Items that are not perfectly round, such as bundled round bars or wood, cannot be lifted.
Additional explanation
Catalog Price (JPY)

¥ 110,400 (Excluding tax)/¥ 121,440(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 09:35 Currently)

Update
Catalog Page Page 1751
Relational Items
EA984DS-100A
EA984DS-150A Pipe Hanging Clamp
EA984DS-220A
EA984DS-300A Pipe Hanging Clamp
EA984DS-400A
EA984DS-500A
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog