Product Detail

URL:

Item# : EA984EB-6

Description : Clamp for Stone

Spec

Length--3:540mm-4:980mm-5:1330mm
The pads remain parallel regardless of the opening width, providing safety.
Max opening 750mm
Working load 450kg
Weight 26.5kg
Clamping range 0 to 750mm
Material: Steel Backing plate: special urethane
Can hang anything from the thinnest width to the largest opening width.
Equipped with a stopper that automatically locks the opening when the stone is unloaded.
When suspending a narrow object in normal use, replace the connecting pin on the arm with the mounting hole on the inside of the bar to increase the tightening force.
<Precautions for use>
①This is a mechanism that holds the load using the friction of the urethane backing plate and the gravity of the suspended load.
When lifting it for the first time, make sure that it does not slip.
③If there is water, oil, powder, etc. on the surface, it will be slippery, so be sure to wipe it off thoroughly.
④When using outdoors, do not use it in the rain.
⑤Hang the load at the center of the load.
⑥ Be careful not to hit or catch the suspended load on other objects.
⑦Do not vibrate or shake the suspended load.
⑧Do not lift or suspend the product rapidly.
⑨Do not get under the suspended load.
⑩ Please use within the capacity.
⑪Please do not modify it.
Additional explanation
Catalog Price (JPY)

¥ 99,800 (Excluding tax)/¥ 109,780(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 02:10 Currently)

Update
Catalog Page Page 1752
Relational Items
EA984EB-3 Clamp for Stone
EA984EB-7
EA984EB-4 Clamp for Stone
EA984EB-6 Clamp for Stone
Web catalog image

Documents

Drawings
  1. PDF
Catalog