Item# : EA985EG-33
Description : Hand Pallet Truck
Spec
| Load Capacity | 1500kg |
Max. level | 80mm |
|---|---|---|---|
| Min. level | 200mm |
Weight | 83kg |
| Fork Dim. | A:1220mm B:685mm C:150mm |
Steering Wheel | Material :Rubber Size :Dia 180 x 60mm |
| Load Wheel | Material :Urethane Size :Dia 80 x 73mm |
||
| Because it is made in Japan, high quality. Can also carry out the unload operation smoothly. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 123,000 (Excluding tax)/¥ 135,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/17 12:52 Currently) |
||||