Product Detail

URL:

Item# : EA985ER-13

Description : Hand Pallet Truck (High Up Type)

Spec

Load Capacity 1000kg
Min. level 85mm
Max. level 700mm
Weight 130kg
Fork Size A:1070mm
B:520mm
C:150mm
Steering Wheel Material :Rubber
Size :Dia 180x60mm
Load Wheel Material :Urethane
x Size :Dia 80x73mm
It is made in Japan, and high quality. Lifting work of cargos can be done smoothly.
It can approach assembly lines/processing lines while transporting with the high up specification.
Additional explanation
Catalog Price (JPY)

¥ 372,000 (Excluding tax)/¥ 409,200(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 20:15 Currently)

Update
Catalog Page Page 1669
Web catalog image

Documents

Instruction manual(Japanese)