Item# : EA985P-31
Description : Polypropylene Box Pallet
Spec
| Outlet Width | 250mm |
Material | Polypropylene |
|---|---|---|---|
| Content | 1023L |
Weight | 56kg |
| As the side walls can be detached, taking in and out of contents is easy. |
|||
| By detaching the cover, stacking is possible. |
|||
| Load Capacity | 0.4t |
Size | Outside dimensions:1100×1100×1065mm Inside dimension:1040×1040×947mm Effective inner dimensions:1040×1040×932mm |
| Compressive load | 132kN(13,500kgf)(2-stage compression) |
Height when folded | 242mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 110,400 (Excluding tax)/¥ 121,440(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/05 17:43 Currently) |
||||
| Catalog Page | Page 1666 | ||||