Item# : EA985R-11
Description : Mesh Pallet (Resin)
Spec
| Material | Special excess reinforcement PP |
||
|---|---|---|---|
| Strength and ease of use over metal |
|||
| Folding Type |
|||
| ★Side Gate Adapted、Both Sides are half open and fully open |
|||
| Load Capacity | 1500kg |
Container size | Outside dimensions:1030×840×855mm Inside dimension:980×780×700mm Effective inner dimensions:980×780×680mm |
| Weight(kg) | 39.7 |
Compressive load | 201.4kN(20,550kgf) |
| Height when folded | 320mm |
Capacity | 535L |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 53,500 (Excluding tax)/¥ 58,850(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 05:45 Currently) |
||||
| Catalog Page | Page 1666 | ||||
| Relational Items |
|---|
| EA985R-9 |
| EA985R-11 Mesh Pallet (Resin) |
| Parts & Accessories | |
|---|---|
| Option | EA985R-21 : Caster[For EA985R-12] |