Item# : EA986DP-2
Description : Lifter & Roller Set
Spec
| <Set Details> | Lifter x 1 Stand Truck x 4 Stands Lever Base x 2 Pcs Storage Bag |
Allowable Uniformly Mounted Load | Lifter :150kg、 Truck (1 Stand ):100kg (Up to 300kg when using 4 pcs) |
|---|---|---|---|
| Size | Lifter :67x44x320(H)mm Truck :80(W)x100(D)x30(H)mm Lever Base :75(W)x75(D)x20(H)mm |
Weight | Lifter :258g、Truck (1 Stand ):89g |
| Material | Lifter :Steel ・ABS・PVC 、 Truck :ABS・Urethane Cushion |
Bed Height | 30mm |
| Since the lever base is of the block type, adjustment is possible according to the height of target furniture. It is convenient for the furniture with legs. | |||
| Even a heavy load of 100 kg can be lifted by a force of only 19 kg. | |||
| Since it is set under the furniture while holding the “safety finger grip,” a worry of pinching a finger is alleviated, and it is of safe design. | |||
| Since it has wheels (rollers) of 6 sets and 4 axles, safe transfer is possible, without dropping any wheel (roller) at the edges of straw (tatami) mats, joints of flooring, as well as masonry joints of tiles and floors where stones are affixed. | |||
| The rotating boards of trucks have cushioning characteristics, and alleviate the “come-off” of any truck when moving on grooves, irregularities, and slopes. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,340 (Excluding tax)/¥ 4,774(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/02 09:43 Currently) |
||||
| Catalog Page | Page 2001 | ||||
| Relational Items |
|---|
| EA986DP-1 Lifter & Roller Set |
| EA986DP-2 Lifter & Roller Set |
| Parts & Accessories | |
|---|---|
| Parts | EA986DP-11A : Lifter (For EA986DP-1,-2) |
| Parts | EA986DP-12A : Roller (For EA986DP-1,-2)(2 Pcs) |