Product Detail

URL:

Item# : EA986GB-100

Description : Swivel Caster

This product is no longer available. Please refer to replacement item below.

Spec

Roller bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: solid rubber
Spec. Swivelwithout brake
Wheel dia. x W 100 x 30mm
Load capacity 100kg
Overall height 125mm
Additional explanation
Catalog Price (JPY)

¥ 5,800 (Excluding tax)/¥ 6,380(Tax including)

Quantity of stock

Latest stock:0

(2026/10/06 06:26 Currently)

Update

Replacement Items

EA986HB-100
Relational Items
EA986GB-100 Swivel Caster
EA986GB-125 Swivel Caster
EA986GB-160 Swivel Caster
EA986GB-200 Swivel Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Catalog