Product Detail

URL:

Item# : EA986GE-100

Description : Insertion-type Swivel Caster

This product is no longer available. Please refer to replacement item below.

Spec

Material-Fitting: steel, Wheel: solid rubber
Securing pin dim.-Dia. 11 x 30.5mm
Ball bearing
Heat-proof temperature: -20 to 60℃
Swivel casters
Wheel dia. x Width 100 x 25mm
Load capacity 70kg
Overall height 121mm
Additional explanation
Catalog Price (JPY)

¥ 3,440 (Excluding tax)/¥ 3,784(Tax including)

Quantity of stock

Latest stock:0

(2026/11/19 09:33 Currently)

Update
Catalog Page Page 1687

Replacement Items

EA986GF-100
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG