Product Detail

URL:

Item# : EA986GF-612

Description : Swivel Caster with Bolt Hole

This product is no longer available. Please refer to replacement item below.

Spec

Ball Bearing
Heat -20~60℃
Material Metal fittings :Steel ,Wheel :Thermo Plastic Rubber (TPE)
Free Wheel ,No Stopper
Wheel Dia. X Width 125×32mm
Overall Height 158mm
Load Capacity 120
Hole Dia. (mm) 13
Additional explanation
Catalog Price (JPY)

¥ 4,610 (Excluding tax)/¥ 5,071(Tax including)

Quantity of stock

Latest stock:0

(2026/09/16 11:13 Currently)

Update
Relational Items
EA986GF-605 Swivel Caster with Bolt Hole
EA986GF-612 Swivel Caster with Bolt Hole
EA986GF-615 Swivel Caster with Bolt Hole
Web catalog image

Documents

RoHS
  1. PDF
Catalog