Product Detail

URL:

Item# : EA986GF-705

Description : Swivel Caster with Bolt Hole

This product is no longer available. Please refer to replacement item below.

Spec

Ball Bearing
Heat -20~60℃
Material Metal fittings :Steel ,Wheel :Thermo Plastic Rubber (TPE)
Free Wheel ,Later With Stopper
Wheel Dia. X Width 50×19mm
Overall Height 69mm
Load Capacity 50
Hole Dia. (mm) 11
Additional explanation
Catalog Price (JPY)

¥ 2,030 (Excluding tax)/¥ 2,233(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 11:18 Currently)

Update
Catalog Page Page 1687
Relational Items
EA986GF-705 Swivel Caster with Bolt Hole
EA986GF-710 Swivel Caster with Bolt Hole
EA986GF-712 Swivel Caster with Bolt Hole
EA986GF-715 Swivel Caster with Bolt Hole
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Catalog