Product Detail

URL:

Item# : EA986GG-14

Description : Caster With Metal (ESD)

Spec

Ball bearing
Heat-proof temperature--20 to 60℃
Material-Fitting:steel, Whee:solidrubber
Conductive caster with metal fittings.
Specification-Swivelwithout brake
Wheel dia. x Width(mm)-100 x 32
Load capacity(kg)-80
Overall height-136mm
Additional explanation
Catalog Price (JPY)

¥ 5,310 (Excluding tax)/¥ 5,841(Tax including)

Quantity of stock

Latest stock:6

(2026/11/15 16:08 Currently)

Update
Catalog Page Page 1687
Relational Items
EA986GG-11 Caster With Metal (ESD)
EA986GG-12 Caster With Metal (ESD)
EA986GG-14 Caster With Metal (ESD)
EA986GG-15 Caster With Metal (ESD)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog