Product Detail

URL:

Item# : EA986GL-21

Description : [Heat-resistant ]Caster

This product is no longer available. Please refer to replacement item below.

Spec

Roller Bearing
Heat -25℃~200℃
Material Metal fittings :Steel ,Wheel :Heat-resistant Solid Rubber
Fixed Wheel ,Later With Stopper
Wheel Dia. X Width 100×30mm
Overall Height 125mm
Load Capacity 65
Additional explanation
Catalog Price (JPY)

¥ 8,590 (Excluding tax)/¥ 9,449(Tax including)

Quantity of stock

Latest stock:0

(2026/07/08 10:42 Currently)

Update
Catalog Page Page 1688
Relational Items
EA986GL-21 [Heat-resistant ]Caster
EA986GL-22 [Heat-resistant ]Caster
EA986GL-23 [Heat-resistant ]Caster
EA986GL-24 [Heat-resistant ]Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Catalog