Product Detail

URL:

Item# : EA986GQ-14

Description : Screw-Type Swivel Caster

Spec

Ball Bearing
Heat -20~60℃
Screw Size M12×30mm
Screw pitch 1.75
Material Metal fittings :Steel ,Wheel :Thermo Plastic Rubber (TPE)
Free Wheel ,Later With Stopper
Wheel Dia. X Width 125×32mm
Installation Height 158mm
Load Capacity 120
Additional explanation
Catalog Price (JPY)

¥ 8,280 (Excluding tax)/¥ 9,108(Tax including)

Quantity of stock

Latest stock:11

(2026/11/23 03:05 Currently)

Update
Catalog Page Page 1687
Relational Items
EA986GQ-11 Screw-Type Swivel Caster
EA986GQ-12 Screw-Type Swivel Caster
EA986GQ-13 Screw-Type Swivel Caster
EA986GQ-14 Screw-Type Swivel Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Catalog