Product Detail

URL:

Item# : EA986HA-125

Description : Caster

Spec

Heat-proof temperature: -25 to 80℃
Roller bearing
Material-Fitting: steel, Wheel: solid rubber
Specification Fixed
Wheel dia. x Width 125 x 37.5mm
Load capacity 100kg
Overall height 150mm
Additional explanation
Catalog Price (JPY)

¥ 5,900 (Excluding tax)/¥ 6,490(Tax including)

Quantity of stock

Latest stock:6

(2026/11/14 11:20 Currently)

Update
Catalog Page Page 1689

Replacement Items

EA986H-3
Relational Items
EA986HA-100 Caster
EA986HA-125 Caster
EA986HA-160 Caster
EA986HA-200 Caster
EA986HA-250 Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG