Product Detail

URL:

Item# : EA986HB-5

Description : Swivel Caster (with Brake)

Spec

Heat-proof temperature: -25 to 80℃
Roller bearing
Material-Fitting: steel, Wheel: solid rubber
Specification Swivelrear brake
Wheel dia. x Width 200 x 50mm
Load capacity 205kg
Overall height 235mm
Additional explanation
Catalog Price (JPY)

¥ 16,700 (Excluding tax)/¥ 18,370(Tax including)

Quantity of stock

Latest stock:6

(2026/11/14 11:12 Currently)

Update
Catalog Page Page 1689

Replacement Items

EA986H-25
Relational Items
EA986HB-2 Swivel Caster (with Brake)
EA986HB-3 Swivel Caster (with Brake)
EA986HB-4 Swivel Caster (with Brake)
EA986HB-5 Swivel Caster (with Brake)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG