Product Detail

URL:

Item# : EA986HE-22

Description : Caster With Metal Parts (ESD)

Spec

Excellent vibration isolation and load resistance high running performance.
Ball Bearing
Heatproof temperature -25 to 80℃
Material Steel
Wheel :Solid Rubber
Castors with metal fittings of conductive specification
Description Free (With back stopper)
Wheel Dia. x Width 125x40mm
Overall Height 150mm
Load Capacity 200kg
Additional explanation
Catalog Price (JPY)

¥ 12,900 (Excluding tax)/¥ 14,190(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 12:32 Currently)

Update
Catalog Page Page 1690
Relational Items
EA986HE-21A
EA986HE-22 Caster With Metal Parts (ESD)
EA986HE-23 Caster With Metal Parts (ESD)
EA986HE-24 Caster With Metal Parts (ESD)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG