Product Detail

URL:

Item# : EA986HG-260

Description : Caster (Pneumatic Tire)

Spec

Roller bearing
Material Wheel: air tire with tube
Fitting: steel
Heat-proof temperature -25 to 50℃
Specification Fixed
Wheel dia. x Width 260 x 85mm
Load capacity 250kg
Overall height 308mm
The letter \"MAX.LOAD\
Additional explanation
Catalog Price (JPY)

¥ 27,100 (Excluding tax)/¥ 29,810(Tax including)

Quantity of stock

Latest stock:4

(2026/11/18 20:25 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986HG-200 Caster (Pneumatic Tire)
EA986HG-220 Caster (Pneumatic Tire)
EA986HG-260 Caster (Pneumatic Tire)
Web catalog image

Documents

RoHS