Product Detail

URL:

Item# : EA986HH-220

Description : Swivel Caster (Pneumatic Tire)

Spec

Roller bearing
Material Wheel: air tire with tube
Fitting: steel
Heat-proof temperature -25 to 50℃
Specification Swivel, without brake
Wheel dia. x Width 220 x 65mm
Load capacity 100kg
Total height 260mm
The letter \"MAX.LOAD\
Additional explanation
Catalog Price (JPY)

¥ 17,100 (Excluding tax)/¥ 18,810(Tax including)

Quantity of stock

Latest stock:0

(2026/11/18 20:33 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986HH-200 Swivel Caster (Pneumatic Tire)
EA986HH-220 Swivel Caster (Pneumatic Tire)
EA986HH-260 Swivel Caster (Pneumatic Tire)
Web catalog image

Documents

RoHS