Product Detail

URL:

Item# : EA986HH-3

Description : Swivel Caster (Pneumatic Tire/with Brake)

Spec

Roller bearing
Material Wheel: air tire with tube
Fitting: steel
Heat-proof temperature -25 to 50℃
Specification Swivel, front brake
Wheel dia. x Width 260 x 85mm
Load capacity 250kg
Overall height 308mm
The letter \"MAX.LOAD\
Additional explanation
Catalog Price (JPY)

¥ 51,000 (Excluding tax)/¥ 56,100(Tax including)

Quantity of stock

Latest stock:4

(2026/11/18 20:33 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986HH-1 Swivel Caster (Pneumatic Tire/with Brake)
EA986HH-2 Swivel Caster (Pneumatic Tire/with Brake)
EA986HH-3 Swivel Caster (Pneumatic Tire/with Brake)
Web catalog image

Documents

RoHS