Product Detail

URL:

Item# : EA986HL-200

Description : Caster

Spec

Plain bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Fixed
Wheel dia. x Width 200 x 50mm
Load capacity 600kg
Overall height 245mm
Weight 2.06kg
Additional explanation
Catalog Price (JPY)

¥ 11,700 (Excluding tax)/¥ 12,870(Tax including)

Quantity of stock

Latest stock:3

(2026/11/12 20:48 Currently)

Update
Catalog Page Page 1692
Relational Items
EA986HL-75 Caster
EA986HL-100 Caster
EA986HL-125 Caster
EA986HL-150 Caster
EA986HL-200 Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG