Product Detail

URL:

Item# : EA986HM-150

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Plain bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Swivelwithout brake
Wheel dia. x Width 150 x 50mm
Load capacity 400kg
Overall height 197mm
Weight 2.3kg
Additional explanation
Catalog Price (JPY)

¥ 12,100 (Excluding tax)/¥ 13,310(Tax including)

Quantity of stock

Latest stock:0

(2026/11/12 20:46 Currently)

Update
Catalog Page Page 1692

Replacement Items

EA986HM-150A
Relational Items
EA986HM-75 Swivel Caster (with Brake)
EA986HM-100 Swivel Caster (with Brake)
EA986HM-125 Swivel Caster (with Brake)
EA986HM-150 Swivel Caster (with Brake)
EA986HM-150A
EA986HM-200 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog