Product Detail

URL:

Item# : EA986HM-2

Description : Swivel Caster (with Brake)

Spec

Plain bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Swivelfront brake
Wheel dia. x Width 100 x 37mm
Load capacity 280kg
Overall height 130mm
Weight 1kg
Additional explanation
Catalog Price (JPY)

¥ 9,510 (Excluding tax)/¥ 10,461(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 20:54 Currently)

Update
Catalog Page Page 1692
Relational Items
EA986HM-1 Swivel Caster (with Brake)
EA986HM-2 Swivel Caster (with Brake)
EA986HM-3 Swivel Caster (with Brake)
EA986HM-4 Swivel Caster (with Brake)
EA986HM-6 Swivel Caster (with Brake)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG